Shop All Welding Screens
Steiner
Welding Screen, 6 ft. W, 6 ft., Orange
Mfr # 538HD-6X6
Zoro # G2585046
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.014"
- Includes Quick-Snap Connection
- Color Orange
- Material Weight 13 oz/sq yd
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 538HD-6X6
- Zoro # G2585046
- UPC # 690830508663
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Height | 6 ft. |
Overall Height | 6 ft |
Frame Tube Size | 1 in |
Screen Width | 0.014 in |
Overall Width | 6 ft |
Panel Height | 6 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-564)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- TEMPIL Temperature Indicator Stick, 150 deg. F (28006)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (322-6X10)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- STEINER Barrier Curtain, 10 ft. W x 6 ft. H, Clear (339-6X10)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (301-6X8)
- JACKSON SAFETY Welding Curtain and Frame Kit (37299)
- Steiner Welding Screens