Shop All Welding Screens
Steiner
Welding Screen, 6 ft. W, 6 ft., Olive
Mfr # 501HD-6X6
Zoro # G2724626
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Height 6 ft
- Material Cotton Duck
- Withstand Temp. 350 Degrees F
- Color Olive Green
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 501HD-6X6
- Zoro # G2724626
- UPC # 690830502661
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Width | 6 ft. |
Height | 6 ft. |
Protective Width | 6 ft |
Overall Height | 6 ft |
Frame Tube Size | 1 in |
Screen Width | 0.025 in |
Panel Height | 6 ft |
Overall Width | 6 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON E6011 X 1/8in X 14in X 10 lb pack carbon steel electrode for AC welding (E6011-125-10P)
- DYNAFLUX Water-based Anti-Spatter, Size: 16 oz (400-16)
- SIEVERT Preset Regulator, Single Stage, POL, 27 psi, Use With: Propane (3091-33)
- ENPAC Cylinder Stand, 4 Cyl., 11-1/2in.dia., HDPE (7213-YE)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (501-6X8)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (301-6X8)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (333-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- Steiner Welding Screens