Shop All Welding Screens
Steiner
Welding Screen, 6 ft. W, 6 ft., Olive
Mfr # 501HD-338F-6X6
Zoro # G5770764
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Cotton Duck
- Features Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
- Material Cotton Duck
- Width 6 ft.
- Protective Color Olive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 501HD-338F-6X6
- Zoro # G5770764
- UPC # 690830551669
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 6 ft. |
Protective Height | 6 ft |
Height | 6 ft. |
Protective Width | 6 ft |
Overall Height | 6 ft |
Overall Width | 6 ft |
Frame Tube Size | 1 in |
Window Width | 2 ft |
Panel Height | 6 ft |
Screen Width | 0.025 in |
Window Dimensions | 1 ft H x 2 ft W |
Window Height | 1 ft |
Description
Welding Screen With Window, Frame Tube Size 1 in, Opacity Opaque, Screen Material Cotton Duck, Maximum Temperature 350 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.64 mm, Window Height 1 ft, Window Width 2 ft, Standards CPAI-84, Resistance Properties Abrasion Resistant, Corrosion Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Silver-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-SSR-K)
- HOBART WELDING PRODUCTS MIG Welding Wire, Stainless Steel, 30 lb. (S522508-G26)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #0 (0331-0013) (0-3-101)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (525HD-8X8)
- STEINER Welding Screen, 6 ft W, 4 ft, Charcoal Gray (532HD-4X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (333-6X8)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- TILLMAN Lg Grn Fr Cape (6221L)
- Steiner Welding Screens