Shop All Welding Screens
Steiner
Welding Screen, 6 ft. W, 4 ft., Olive
Mfr # 501HD-4X6
Zoro # G3257283
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Green
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Protective Color Olive
- Material Weight 12 oz/sq yd
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 501HD-4X6
- Zoro # G3257283
- UPC # 690830502463
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Protective Height | 4 ft |
Height | 4 ft. |
Width | 6 ft. |
Overall Height | 4 ft |
Overall Width | 6 ft |
Panel Height | 4 ft |
Frame Tube Size | 1 in |
Screen Width | 0.025 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- SMITH EQUIPMENT Propane/Natural Gas Saver, Shuts Off Gas (WDW104)
- HAKKO Portable Soldering Iron, 74W (FX600-05/P)
- POWERWELD Back Hand Pad, Triple Layer (PWBHP02)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (501-8X8)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (83422B)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- Steiner Welding Screens