Shop All Welding Screens
Steiner
Welding Screen, 6 ft W, 4 ft, Charcoal Gray
Mfr # 532HD-4X6
Zoro # G3449896
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Protective Width 6 ft
- Protective Height 4 ft
- Welding Protection Sub-Category Screens
- Thickness 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 532HD-4X6
- Zoro # G3449896
- UPC # 690830506461
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Protective Height | 4 ft |
Width | 6 ft. |
Height | 4 ft. |
Overall Height | 4 ft |
Frame Tube Size | 1 in |
Overall Width | 6 ft |
Screen Width | 0.014 in |
Panel Height | 4 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Gray, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Draw Pins, 2mm (545)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (ED030565)
- MAGSWITCH Utility Hook, 40 lb. Max. Pull, Steel (8100012)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002660)
- STEINER Welding Screen, 8 ft. W, 6 ft., Olive (501HD-6X8)
- STEINER Single Leg Caster For H D Welding Screens (54601HD)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (536-6X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- STEINER Welding Curtain, 8 ft. W x 6 ft. H, 150Deg (533HD-6X8)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (525HD-8X8)
- Steiner Welding Screens