Shop All Welding Screens
Steiner
Welding Screen, 6 ft. H x 8 ft. W
Mfr # 539HD-6X8
Zoro # G9907199
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.016 in
- Welding Protection Sub-Category Screens
- Protective Material Transparent Vinyl
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Grommet Placement 12 in Centers on Four Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 539HD-6X8
- Zoro # G9907199
- UPC # 690830599685
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Overall Height | 6 ft |
Panel Height | 6 ft |
Frame Tube Size | 1 in |
Screen Width | 0.016 in |
Overall Width | 8 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl Laminated, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Clear, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.41 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- TURBOTORCH Hand Torch, 360 Deg, Swirl Flame (0386-0403)
- SEELYE Welding Rod, PVC, 5/32 In Dia, Gray, PK23 (900-11102)
- MAG-MATE Compact Magnetic Welding Square Hol, PK4 (WS300PK04)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (534-4X6)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (301-6X8)
- STEINER Welding Curtain Partition Kit, 10ftx10ft (AWY00)
- STEINER Welding Curtain, 75 ft. W, 5 ft., Olive (301-60-25GR)
- STEINER Protect-O-Screens (R) 8 ft Wx6 ft, Charcoal Gray (532-6X8)
- Steiner Welding Screens