Shop All Welding Screens
Steiner
Welding Screen, 6 ft. H x 8 ft. W
Mfr # 535-6X8
Zoro # G9907226
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards California Fire Marshal Compliant, NFPA-701 Approved
- Material Weight 13 oz/sq yd
- Withstand Temp. 150 Degrees F
- Includes Easy-Slide Connection
- Welding Protection Sub-Category Screens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 535-6X8
- Zoro # G9907226
- UPC # 690830535867
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Overall Height | 6 ft |
Screen Width | 0.013 in |
Panel Height | 6 ft |
Frame Tube Size | 3/4 in |
Overall Width | 8 ft |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl Laminated, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, NFPA-701 Approved, Resistance Properties Abrasion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- FLANGE WIZARD Magnetic Centering Head, Medium (53076-M)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 1 (CTIP6290NFF-1)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- STEINER Welding Curtain Partition Kit, 10ftx10ft (AWY00)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER Dark Green Welding Curtain, 72"X81Yd Roll (333-72R)
- Steiner Welding Screens