Shop All Welding Screens
Steiner
Welding Screen, 6 ft. H x 6 ft. W
Mfr # 539HD-6X6
Zoro # G9907171
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Placement 12 in Centers on Four Sides
- Protective Height 6 ft
- Protective Thickness 0.016 in
- Protective Material Transparent Vinyl
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 539HD-6X6
- Zoro # G9907171
- UPC # 690830599661
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 6 ft |
Overall Height | 6 ft |
Panel Height | 6 ft |
Overall Width | 6 ft |
Frame Tube Size | 1 in |
Screen Width | 0.016 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl Laminated, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Clear, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.41 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- BLUEFIRE Metal Handle Interchangeable Tube Gas Welding Torch (BTS-8096)
- FLANGE WIZARD Two Hole Pin, Medium, Magnetic (42050-M)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (539HD-6X8)
- STEINER Pipe Mounting System, For 2 In Dia Pipes (47301)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Casters For H D Welding Screens (54600HD)
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (501-8X8)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- Steiner Welding Screens