Shop All Welding Screens
Steiner
Welding Screen, 6 ft. H x 6 ft. W
Mfr # 533HD-6X6
Zoro # G9907059
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.013 in
- Withstand Temp. 150 Degrees F
- With Grommet / Without Grommet With Grommet
- Protective Height 6 ft
- Includes Quick-Snap Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 533HD-6X6
- Zoro # G9907059
- UPC # 690830503668
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 6 ft |
Overall Height | 6 ft |
Screen Width | 0.013 in |
Frame Tube Size | 1 in |
Panel Height | 6 ft |
Overall Width | 6 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #5 (SC12-5)
- OATEY Solder 8-Oz Safe-Flo Lead Free (53064)
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- XTRWELD 308L Filler Metal, 0.045, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L045-1DP)
- STEINER Welding Screen, 6 ft. H x 10 ft. W (533HD-6X10)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532-6X10)
- STEINER Welding Curtain, 8 ft. W x 6 ft. H, 150Deg (533HD-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- STEINER Welding Strip Curtain, 8 x 6 ft., Blue, PVC (83421B)
- Steiner Welding Screens