Shop All Welding Screens
Steiner
Welding Screen, 6 ft. H x 6 ft. W
Mfr # 525-6X6
Zoro # G9907095
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards California Fire Marshal Approved, CPAI-84, NFPA 701
- Material Weight 13 oz/sq yd
- Grommet Placement 12 in Centers on Four Sides
- With Grommet / Without Grommet With Grommet
- Welding Protection Sub-Category Screens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 525-6X6
- Zoro # G9907095
- UPC # 690830595663
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Protective Height | 6 ft |
Overall Height | 6 ft |
Panel Height | 6 ft |
Screen Width | 0.013 in |
Overall Width | 6 ft |
Frame Tube Size | 3/4 in |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 1 lb Display Pack, Tan (SE6013062-1DP)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- BLUE DEMON Aluminum Tig Rod, 1/16"x36", 10lb, Box (ER4047-063-10T)
- POWERWELD Victor Style HD Welding Torch Handle (PW315)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Olive (301-338F-6X8)
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange (538-6X10)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- Steiner Welding Screens