Shop All Welding Screens
Steiner
Welding Screen, 4 ft. H x 5 ft. W
Mfr # 538-4X5
Zoro # G9907086
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.013 in
- With Grommet / Without Grommet With Grommet
- Protective Width 5 ft
- Material Weight 13 oz/sq yd
- Protective Height 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 538-4X5
- Zoro # G9907086
- UPC # 690830538547
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 5 ft |
Protective Height | 4 ft |
Overall Height | 4 ft |
Frame Tube Size | 3/4 in |
Overall Width | 5 ft |
Panel Height | 4 ft |
Screen Width | 0.013 in |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 4 ft, Overall Width 5 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED023334)
- ARCAIR Elec, Pointed Gouging, Carb, 3/8"x12", PK50 (22063003C)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK5 (45V45)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (538-6X6)
- STEINER Welding Curtain Partition Kit, 10ft x 8ft (AWY80)
- Steiner Welding Screens