Shop All Welding Screens
Steiner
Welding Screen, 10 ftW, 6 ft, Charcoal Gray
Mfr # 532HD-6X10
Zoro # G5481323
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards California Fire Marshal Approved, CPAI-84
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Thickness 0.014"
- Includes Quick-Snap Connection
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 532HD-6X10
- Zoro # G5481323
- UPC # 690830506065
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 10 ft |
Height | 10 ft. |
Overall Height | 6 ft |
Panel Height | 10 ft |
Overall Width | 10 ft |
Frame Tube Size | 1 in |
Screen Width | 0.014 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Gray, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 20-Electrodes, 20-Shunts, 6-Cups, 2-Torch Roller Guides (AP80-48)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w, 1/8 (10504)
- TURBOTORCH Regulator, Purging, Heavy-Duty, Single Stage, Nitrogen Gas (0386-0875)
- ESAB Welding Electrode, 3/16" dia. (811070333)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- STEINER Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray (332-60-25GR)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (348-6X10)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- Steiner Welding Screens