Shop All Welding Screens
Steiner
Welding Screen, 10 ft. W, 6 ft., Yellow
Mfr # 534HD-6X10
Zoro # G5475915
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Placement 12 in Centers on Four Sides
- With Grommet / Without Grommet With Grommet
- Includes Quick-Snap Connection
- Withstand Temp. 150 Degrees F
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 534HD-6X10
- Zoro # G5475915
- UPC # 690830504061
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 10 ft. |
Protective Width | 10 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Overall Height | 6 ft |
Overall Width | 10 ft |
Screen Width | 0.014 in |
Frame Tube Size | 1 in |
Panel Height | 6 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL MAN Arc 80T DC Inverter Stick Welder (ARC80T)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb (ED031671)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (ED030562)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (73422B)
- STEINER Orange Welding Curtain, 72"X81Yd Roll (338-72R)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- ZORO SELECT Welding Curtain Roll, 75ft W, 5ft, Ylw Org (22RN52)
- Steiner Welding Screens