Shop All Welding Screens
Steiner
Welding Screen, 10 ft. W, 6 ft., Yellow
Mfr # 534-6X10
Zoro # G5475906
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Protective Thickness 0.014 in
- Protective Color Yellow
- With Grommet / Without Grommet With Grommet
- Protective Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 534-6X10
- Zoro # G5475906
- UPC # 690830534068
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 10 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Width | 10 ft. |
Overall Height | 6 ft |
Screen Width | 0.014 in |
Overall Width | 10 ft |
Panel Height | 6 ft |
Frame Tube Size | 1 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X25lb (55FC-O-045-25)
- WILSON Wilson Transparent Welding Curtains (36278)
- CHEMTRONICS Freeze Spray, general purpose wide spray (ES1052)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (338-6X6)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (539HD-6X8)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (83423B)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- Steiner Welding Screens