Shop All Welding Screens
Steiner
Welding Screen, 10 ft. W, 6 ft., Orange
Mfr # 538HD-6X10
Zoro # G5481314
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Protective Width 10 ft
- With Grommet / Without Grommet With Grommet
- Width 10 ft.
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 538HD-6X10
- Zoro # G5481314
- UPC # 690830508069
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 10 ft |
Width | 10 ft. |
Protective Height | 6 ft |
Height | 6 ft. |
Overall Height | 6 ft |
Overall Width | 10 ft |
Panel Height | 6 ft |
Screen Width | 0.014 in |
Frame Tube Size | 1 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, 1/2, 1/8 Recess (169724)
- AMERICAN TORCH TIP Power Cable, 45V04 (45V04)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 3/8 IN X 50 FT, BB FITTINGS (BDGH-T38-50BB)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- STEINER Welding Screens, 8 ft H, 8 ft L, Black (500HD-8X8)
- STEINER Welding Screens, 6 ft H, 10 ft W, Blue (535HD-6X10)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (338-6X6)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- JACKSON SAFETY Welding Curtain and Frame Kit (37292)
- Steiner Welding Screens