Shop All Welding Screens
Steiner
Welding Screen, 10 ft. W, 6 ft., Olive
Mfr # 501HD-6X10
Zoro # G5642917
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Placement 12 in Centers on Four Sides
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Protective Thickness 0.025 in
- Protective Material Cotton Duck
- Material Cotton Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 501HD-6X10
- Zoro # G5642917
- UPC # 690830502067
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 10 ft. |
Protective Width | 10 ft |
Protective Height | 6 ft |
Overall Height | 6 ft |
Screen Width | 0.025 in |
Overall Width | 10 ft |
Panel Height | 6 ft |
Frame Tube Size | 1 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- WELLER Solder Tip, Conical, 0.031 In/0.8 mm (ETP)
- AMICO ELECTRIC 60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200 (AG-60)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7024, 50 lb. (20YD60)
- STEINER Welding Curtain Partition Kit, 9ft x 6ft (AWY69)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (538HD-6X8)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (333-6X10)
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- STEINER Welding Screen, 5 ft. H x 6 ft. W (538-5X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (334-6X6)
- Steiner Welding Screens