Shop All Welding Screens
Steiner
Welding Screen, 10 ft. W, 6 ft., Olive
Mfr # 501-6X10
Zoro # G5704054
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Cotton Duck
- Height 6 ft.
- Protective Color Olive
- Protective Width 10 ft
- Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 501-6X10
- Zoro # G5704054
- UPC # 690830501060
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Width | 10 ft |
Width | 10 ft. |
Protective Height | 6 ft |
Overall Height | 6 ft |
Panel Height | 6 ft |
Frame Tube Size | 3/4 in |
Overall Width | 10 ft |
Screen Width | 0.025 in |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Cable Connector, 225A, Lug, PK5 (95201105)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #0 (0330-0012) (0-1-101)
- WELLER Rubber Cap For Luer Slip/ No153 Type Tip (T982)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 5 lb. (41R224)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (501-8X8)
- STEINER Welding Curtain Partition Kit, 8ft x 8ft (AWY88)
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- STEINER Welding Curtain, 75 ft. W, 5 ft., Olive (301-60-25GR)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- Steiner Welding Screens