Shop All Welding Jackets
Steiner
Welding Jacket, XL, 30", Brown, Size: Xl
Mfr # 9215-X
Zoro # G3851583
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Brown
- Closure Type Snaps
- Material Cowhide
- Heat Protection Type Flames, Metal Spatter, Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 9215-X
- Zoro # G3851583
- UPC # 690830921530
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 52 in to 54 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Brown, Fabric Weight 3 oz, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps for Comfort and Fit, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Lock Stitched with Flame Resistant Kevlar(R) Thread, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Rei, Wrist, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 100 PK (XTR-30)
- PRESCO Presco Polka Dot Flagging Tape (PDWO-188)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, OLIVE DRAB (MCR7-001)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- STEINER Welding Jacket, S, 30", Brown (9215-S)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- STEINER Welding Jacket, 30", Blue, 3XL, 9FR (1150-3X)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1060-5X)
- Steiner Welding Jackets