Shop All Welding Jackets
Steiner
Welding Jacket, L, 30", Green
Mfr # 1038-L
Zoro # G3852012
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Green
- Material Cotton
- Cuff Styles Snap
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1038-L
- Zoro # G3852012
- UPC # 690830103820
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 12 oz, Fall Protection Compatible No, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Rigid Plastic, Herbicide Storage Area, Landscape (OS-DS-P-1218-L-1974)
- BRADY Number Tag, Brass, HVAC 001-025, PK25 (87140)
- EPSON Continuous Label Roll Cartridge (250BRPX)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- STEINER Spats, 5In, Brown, PR (12185)
- STEINER Welding Jacket, Black, Cotton, 3XL (1160-3X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- TILLMAN Green Jacket size (6230WC2X)
- Steiner Welding Jackets