Shop All Welding Jackets
Steiner
Welding Jacket, 30 in L, Cotton, Snaps, Green, XL
Mfr # 1030-X
Zoro # G3851967
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 in
- Color Green
- Material Cotton
- Fits Chest Size 52 in to 54 in
- Cuff Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1030-X
- Zoro # G3851967
- UPC # 690830103035
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Aluminum Pin Lug Set, 1-1/2" (97438100)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7144)
- EVERMARK Keep Pets Off Grass Sign with Forest Green Stake Kit (EV122588)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- STEINER Welding Jacket, Black, Carbonized Fiber, S (1360-S)
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- Steiner Welding Jackets