Shop All Welding Jackets
Steiner
Welding Jacket, 30 in L, Cotton, Snaps, Green M
Mfr # 1030-M
Zoro # G3851951
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Color Green
- Material Cotton
- Heat Protection Type Flames, Metal Spatter, Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 1030-M
- Zoro # G3851951
- UPC # 690830103011
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 44 in to 46 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (19L447)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- HEXARMOR Ear Plug Dispenser (20-10002)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- STEINER Welding Jacket, 2XL, 30", Green (1038-2X)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Small (PW9230S)
- Steiner Welding Jackets