Shop All Welding Jackets
Steiner
Welding Jacket, 30 in L, Cotton, Snaps, Green, L
Mfr # 1030-L
Zoro # G3851942
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Green
- Material Cotton
- Cuff Style Snap
- Fits Chest Size 48 in to 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1030-L
- Zoro # G3851942
- UPC # 690830103028
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, M, Green/Black (H222101126MD)
- LIFT SAFETY DAX Carbon Fiber Cap Brim Black (HDCC-17KG)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 1In (TF1Y-200)
- 3M Fire Barrier Sealant, 5 gal., Red-Brown (CP-25WB+5GAL)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- STEINER Welding Jacket, Black, Carbonized Fiber, S (1360-S)
- STEINER Welding Jacket, XL, 30", Brown (1215-X)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- TILLMAN Green Jacket size (6230WCL)
- Steiner Welding Protection