Shop All Welding Jackets
Steiner
Welding Jacket, 30", Blue, XL, 9FR
Mfr # 1150-X
Zoro # G6931677
Sold in multiples of 6 for $191.94
$191.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Color Blue
- Material Cotton
- Heat Protection Type Flames, Metal Spatter, Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 1150-X
- Zoro # G6931677
- UPC # 690830115038
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Color | Blue |
Material | Cotton |
Heat Protection Type | Flames, Metal Spatter, Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10 |
Total Number of Pockets | 2 |
Includes Mesh Back | No |
Passes ASTM F6413 Flame Test | D6413-10 |
High-Visibility | No |
Number of Outside Pockets | 1 |
Gender | Men's |
Includes Soapstone Pocket | Yes |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Collar Style | Mandarin |
Fall Protection Compatible | No |
Garment Type | Jacket |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- STEINER Welding Jacket, 30", Blue, 3XL, 9FR (1150-3X)
- STEINER Welding Jacket, 30", Blue, 2XL, 9FR (1150-2X)
- STEINER Welding Jacket, 30", Blue, L, 9FR (1150-L)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- STEINER Welding Jacket, Black, Carbonized Fiber, 2XL (1360-2X)
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown (C75TW2X017)
- Steiner Welding Jackets