Shop All Welding Jackets
Steiner
Welding Jacket, 30", Blue, 2XL, 9FR
Mfr # 1150-2X
Zoro # G6931500
original price:
$33.99
20% off
new price: $26.89
/ea
Sold in multiples of 6 for $161.34
$161.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Blue
- Material Cotton
- Closure Type Snaps
- Standards ASTM D6413-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1150-2X
- Zoro # G6931500
- UPC # 690830115045
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color | Blue |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Number of Outside Pockets | 1 |
Fabric Weight | 9 oz |
Gender | Men's |
Total Number of Pockets | 2 |
Includes Soapstone Pocket | Yes |
ANSI Class | Not Rated |
Garment Type | Jacket |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Number of Inside Pockets | 1 |
Collar Style | Mandarin |
Includes Mesh Back | No |
Fall Protection Compatible | No |
High-Visibility | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-3X)
- EAGLE MFG 2 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI20SB)
- MCR SAFETY Knit Gloves, XL, knit Cuff, Beige, PK12 (9018CXL)
- STEINER Welding Jacket, 30", Blue, 3XL, 9FR (1150-3X)
- STEINER Welding Jacket, 30", Blue, L, 9FR (1150-L)
- STEINER Welding Jacket, 30", Blue, XL, 9FR (1150-X)
- STEINER Welding Jacket, Black, Carbonized Fiber, S (1360-S)
- STEINER Welding Jacket, Black, Carbonized Fiber, L (1360-L)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1030MB-4X)
- Steiner Welding Jackets