Shop All Welding Gloves
Steiner
Welding Gloves, Cowhide Palm, L, PR
Mfr # 02122-L
Zoro # G8370927
product price: $38.69
/pr
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Aluminized Leather
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 02122-L
- Zoro # G8370927
- UPC # 690830021223
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Aluminized Leather |
Palm Material | Cowhide |
Thumb Style | Straight |
Color | Brown/Rust |
Leather Glove Liner Type | Wool |
Leather Grade | Grain |
Description
Heat Resistor,Welding Gloves,L,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- NMC Danger Eye Protection Required In This Area Label, Pk5 (D201AP)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 12 (PAN3P/1053AZ517-12)
- SHOWA W1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (W1005L)
- STEINER MIG Welding Gloves, Cowhide Palm, M, PR (0216-M)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0230-M)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P760-X)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0232-2X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119Y-KSC-L)
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- Steiner Welding Gloves