Shop All Welding Screens
Steiner
Welding Curtain Partition Kit, 9ft x 8ft
Mfr # AWY89
Zoro # G0597003
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Material Weight 13 oz/sq yd
- Includes Mounts Needed for Hanging Curtain Wall, Roller, Straight Track, Universal Splices
- Height 9 ft.
- Width 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # AWY89
- Zoro # G0597003
- UPC # 690830014041
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Height | 9 ft. |
Width | 8 ft. |
Protective Height | 9 ft |
Protective Width | 8 ft |
Curtain Height | 9 ft |
Curtain Width | 8 ft |
Description
Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 9 ft, Curtain Width 8 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant, Standards California Fire Marshal Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3/16 X 25FT OXY-ACETHYLENE HOSE (SI12265)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 36 in H (PL-14D36-A15-SF)
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- STEINER Welding Screen, 8 ft. W, 6ft, 0.016 in., Red (584HD-338F-6X8)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- STEINER Welding Screens, 8 ft H, 8 ft L, Black (500HD-8X8)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (333-6X8)
- STEINER Protect-O-Screens (R) 6 ft Wx4 ft, Charcoal Gray (532-4X6)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- STEINER INDUSTRIES Welding Curtain, Vinyl, 4 ft.x6 ft., 14mil (333-4X6)
- Steiner Welding Screens