Shop All Welding Screens
Steiner
Welding Curtain Partition Kit, 9ft x 6ft
Mfr # AWY69
Zoro # G3466635
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Placement 12 in Centers on One Side
- Curtain Color Blue
- Protective Material Vinyl Laminated Polyester
- Window Color Yellow
- Protective Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # AWY69
- Zoro # G3466635
- UPC # 690830013983
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Width | 6 ft. |
Protective Height | 9 ft |
Height | 9 ft. |
Curtain Height | 9 ft |
Curtain Width | 6 ft |
Description
Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 9 ft, Curtain Width 6 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant, Standards California Fire Marshal Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Single Line Hose, Grade R, Type VD, For Oxygen Green' 1/4in. in, 700' ft. Reel (HSIWR14G-REEL)
- HARRIS Regulator Station, 910, Ar/N2/He, 580 CGA (KH2010)
- HOME PLUS COTTON SWABS 150PK (3500032)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- STEINER Welding Curtain Partition Kit, 8ft x 8ft (AWY88)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- Steiner Welding Screens