Shop All Welding Screens
Steiner
Welding Curtain Partition Kit, 9ft x 10ft
Mfr # AWY09
Zoro # G1084395
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Vinyl Laminated Polyester
- Protective Width 10 ft
- Mounting Face Mount
- With Grommet / Without Grommet With Grommet
- Includes Mounts Needed for Hanging Curtain Wall, Roller, Straight Track, Universal Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # AWY09
- Zoro # G1084395
- UPC # 690830013952
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 10 ft |
Width | 10 ft. |
Protective Height | 9 ft |
Height | 9 ft. |
Curtain Width | 10 ft |
Curtain Height | 9 ft |
Description
Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 9 ft, Curtain Width 10 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant, Standards California Fire Marshal Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 20 Gaugex1-1/2In Plastic Tape Red Needle (KDS20TNP)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Flex Head, Air Cooled (WP-17) (PWP17FX)
- WORTHINGTON INDUSTRIES Hose Extension Kit (309336)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx2, PK50 (SGP-2.0)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (501-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (539HD-6X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (334-6X6)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (333-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (538-6X6)
- Steiner Welding Screens