Shop All Welding Screens
Steiner
Welding Curtain Partition Kit, 8ft x 8ft
Mfr # AWY88
Zoro # G0558661
original price:
$398.99
10% off
new price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Height 8 ft
- Includes Mounts Needed for Hanging Curtain Wall, Roller, Straight Track, Universal Splices
- Withstand Temp. 150 Degrees F
- Protective Color Blue/Yellow
- Mounting Face Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # AWY88
- Zoro # G0558661
- UPC # 690830014003
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 8 ft |
Height | 8 ft. |
Width | 8 ft. |
Protective Width | 8 ft |
Curtain Height | 8 ft |
Curtain Width | 8 ft |
Description
Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 8 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant, Standards California Fire Marshal Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS Multiprocess Welder (500578)
- POWERWELD Harris Style Cutting Tip, Acetylene, #4 (6290-4)
- K-TOOL INTERNATIONAL Hand-Held Pro Butane Torch, 70058 (KTI70058)
- HARRIS Brazing Alloy (ZN78CW09420POP)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (538-6X8)
- STEINER Welding Screens, 6 ft H, 10 ft W, Blue (535HD-6X10)
- STEINER Welding Screen, 6 ft W, 4 ft, Charcoal Gray (532HD-4X6)
- STEINER Welding Curtain Window, 24 x 12In (338WV-1X2)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (322-6X10)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- Steiner Welding Screens