Shop All Welding Screens
Steiner
Welding Curtain Partition Kit, 8ft x 10ft
Mfr # AWY08
Zoro # G0585821
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Vinyl Laminated Polyester
- Operation Manual Slide
- Width 10 ft.
- Curtain Color Blue
- Height 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # AWY08
- Zoro # G0585821
- UPC # 690830013945
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 10 ft. |
Height | 8 ft. |
Protective Height | 8 ft |
Protective Width | 10 ft |
Curtain Width | 10 ft |
Curtain Height | 8 ft |
Description
Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 10 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant, Standards California Fire Marshal Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Flowmeter (1000-0258)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- ESAB Spoolarc 86, 86 035X44#SP, copper-ctd wire (1382F05)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- STEINER Welding Screen, 8 ft. W, 6 ft., Olive (501HD-6X8)
- STEINER Casters For H D Welding Screens (54606HD)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (334-6X6)
- Steiner Welding Screens