Shop All Welding Screens
Steiner
Welding Curtain Partition Kit, 10ftx10ft
Mfr # AWY00
Zoro # G1832722
original price:
$639.32
5% off
new price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Vinyl Laminated Polyester
- Includes Mounts Needed for Hanging Curtain Wall, Roller, Straight Track, Universal Splices
- Grommet Placement 12 in Centers on One Side
- Curtain Color Blue
- Withstand Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # AWY00
- Zoro # G1832722
- UPC # 690830013938
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Height | 10 ft. |
Width | 10 ft. |
Protective Width | 10 ft |
Protective Height | 10 ft |
Curtain Height | 10 ft |
Curtain Width | 10 ft |
Description
Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 10 ft, Curtain Width 10 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant, Standards California Fire Marshal Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.025, 2 lb (S308001-G19)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- NELSON STUD WELDING 3/8" x Copper Alloy Chuck (500-001-011)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Welding Strip Curtain, 6 x 6 ft, Amber, PVC (83411)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (538HD-6X6)
- STEINER Welding Curtain, 75 ft. W, 5 ft., Olive (301-60-25GR)
- Steiner Welding Screens