Shop All Welding Screens
Steiner
Welding Curtain, 8 ft. W x 6 ft. H, 150Deg
Mfr # 533HD-6X8
Zoro # G0183517
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Color Green
- Standards California Fire Marshal Compliant
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 533HD-6X8
- Zoro # G0183517
- UPC # 690830503866
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 8 ft |
Height | 6 ft. |
Width | 8 ft. |
Overall Height | 6 ft |
Panel Height | 6 ft |
Screen Width | 0.014 in |
Overall Width | 8 ft |
Frame Tube Size | 1 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (614-03090000)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (301-6X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange (538-6X10)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- Steiner Welding Screens