Shop All Welding Screens
Steiner
Welding Curtain, 8 ft. W, 6 ft., Red
Mfr # 384-338F-6X8
Zoro # G5672581
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
- Material Weight 16 oz/sq yd
- Welding Protection Sub-Category Curtains
- Protective Width 8 ft
- Protective Material Acrylic Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 384-338F-6X8
- Zoro # G5672581
- UPC # 690830484868
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Width | 8 ft. |
Protective Height | 6 ft |
Height | 6 ft. |
Curtain Height | 6 ft |
Curtain Width | 8 ft |
Window Height | 1 ft |
Description
Welding Curtain With Window, Curtain Design Curtain with Window, Opacity Opaque, Curtain Material Type Fiberglass, Curtain Material Coating Tinted, Maximum Temperature 1,000 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Red, Curtain Material Weight 16 oz/sq yd, Curtain Material Thickness 0.41 mm, Grommet Spacing 12 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Blades, Metal, Straight (G2-1601)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- TREGASKISS Threaded Contact Tip, Wire Size 0.040", Standard Duty, TOUGH LOCK Series (403-14-1.0)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018AC, 50 lb. (20YD56)
- STEINER Welding Screen, 6ft W, 6ft, 0.016 in., Red (584HD-338F-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (348-6X10)
- STEINER Welding Screens, 6 ft H, 10 ft W, Blue (535HD-6X10)
- STEINER Welding Curtain Partition Kit, 10ftx10ft (AWY00)
- Steiner Welding Screens