Shop All Welding Screens
Steiner
Welding Curtain, 8 ft. W, 6 ft., Orange
Mfr # 348-6X8
Zoro # G5601662
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.04 in
- Welding Protection Sub-Category Curtains
- Protective Material Transparent Vinyl
- Height 6 ft.
- Grommet Placement 12 in Centers on Four Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 348-6X8
- Zoro # G5601662
- UPC # 690830348863
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Width | 8 ft. |
Protective Width | 8 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Orange, Curtain Material Weight 36 oz/sq yd, Curtain Material Thickness 1.02 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Handle, Torch (0382-0032)
- WILSON Wilson Transparent Welding Curtains (36299)
- INSIZE Fillet Weld Gage, SS (4846-1)
- HAKKO Dual Port Soldering System w/ Two Soldering handpieces (FM203-DP)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Olive (301-338F-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- SINGER SAFETY Portable Roll Up Welding Screen, 6 ft. W (12-285565)
- Steiner Welding Screens