Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 8 ft. W
Mfr # 325-6X8
Zoro # G9906760
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 13 oz/sq yd
- Grommet Placement 12 in Centers on Four Sides
- Protective Color Blue
- Protective Height 6 ft
- Withstand Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 325-6X8
- Zoro # G9906760
- UPC # 690830395867
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 8 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-0, Acetylene (6700-2410)
- WELLER Dsx 80 Desoldering Iron (T0051319099N)
- VICTOR Nozzle, Welding, 4-W-1 (0324-0074)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.030, 11 lb (S308006-G23)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (325-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- STEINER Barrier Curtain, 8 ft. W x 6 ft. H, Clear (339-6X8)
- STEINER Welding Curtain Window, 24 x 12In (338WV-1X2)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- STEINER Welding Curtain Partition Kit, 8ft x 8ft (AWY88)
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red (22RN73)
- Steiner Welding Screens