Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 8 ft. W
Mfr # 322-6X8
Zoro # G9906928
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent Vinyl
- Material Weight 13 oz/sq yd
- Welding Protection Sub-Category Curtains
- Standards California Fire Marshal Approved
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 322-6X8
- Zoro # G9906928
- UPC # 690830322863
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Shade 8, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- TEFEN Conical Spray Nozzle, 2180 1/8" NPT, Blue (22210218008)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-330, 0 to 50 psi, Use With: Corrosive (KH1103)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (333-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (322-6X10)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- Steiner Welding Screens