Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 6 ft. W
Mfr # 325-6X6
Zoro # G9907007
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- With Grommet / Without Grommet With Grommet
- Standards California Fire Marshal Approved
- Protective Color Blue
- Welding Protection Sub-Category Curtains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 325-6X6
- Zoro # G9907007
- UPC # 690830395669
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dx112 Threadless Desolder Tiplet (T0051314299)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WC018X7)
- XTRWELD E7024 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7024187-10)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (325-6X8)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- JACKSON SAFETY Welding Blankets - Carbon Fiber Felt (36208)
- Steiner Welding Screens