Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 10 ft. W
Mfr # 338-6X10
Zoro # G9906779
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 10 ft
- Protective Height 6 ft
- Protective Material Transparent Vinyl
- Withstand Temp. 150 Degrees F
- Protective Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 338-6X10
- Zoro # G9906779
- UPC # 690830338062
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Width | 10 ft |
Protective Height | 6 ft |
Curtain Width | 10 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Orange, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1051)
- WELLER Soldering Tip, PK 3 (WLTC08IR30)
- ZORO SELECT Electrode Holder, 400A (19N782)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (338-6X6)
- STEINER Welding Strip Curtain, 8 x 8 ft, Amber, PVC (83422)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (83422B)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532-6X10)
- Steiner Welding Screens