Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 10 ft. W
Mfr # 334-6X10
Zoro # G9906815
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Welding Protection Sub-Category Curtains
- Protective Material Transparent Vinyl
- Protective Color Yellow
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 334-6X10
- Zoro # G9906815
- UPC # 690830334064
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 10 ft |
Curtain Width | 10 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Ergo Soldering Iron, 100w, 855F (3138E-100)
- BLUE DEMON Alloy 6000T x 1/8in x 18in x POP gen purpose alum-zinc brazing rod 12 rods (BD-6000T-125-POP)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER312, 1 lb. (41R349)
- WESTWARD Magnify Lens With Diopter 2.75 (33N567)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (301-6X6)
- STEINER Welding Screens, 6 ft H, 8 ft L, Black (500HD-6X8)
- STEINER Connectors, For H D Welding Screens (54203HD)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- JACKSON SAFETY Welding Curtain and Frame Kit (37315)
- Steiner Welding Screens