Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 10 ft. W
Mfr # 333-6X10
Zoro # G9906919
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Protective Color Dark Green
- Protective Thickness 0.014 in
- With Grommet / Without Grommet With Grommet
- Protective Material Transparent Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 333-6X10
- Zoro # G9906919
- UPC # 690830333067
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 10 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Curtain Width | 10 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Green, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Empty Fuel Cylinder, Acetylene, 10 Cu Ft (MC)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- MILLER ELECTRIC Water Hose, Rubber, 1/2 in. Diameter (45V08RBB)
- BLUE DEMON Ceriated, Tungsten Electrode, 1/16x7", PK10 (TE2C-116-10T)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (333-6X8)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- STEINER Barrier Curtain, 10 ft. W x 6 ft. H, Clear (339-6X10)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- STEINER Protect-O-Screens (R) 8 ft Wx6 ft, Charcoal Gray (532-6X8)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-338F-6X6)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (73422B)
- Steiner Welding Screens