Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 10 ft. W
Mfr # 332-6X10
Zoro # G9906830
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- With Grommet / Without Grommet With Grommet
- Features Reduces Visible Flash and Allows Light Into Work Area
- Protective Material Transparent Vinyl
- Standards California Fire Marshal Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 332-6X10
- Zoro # G9906830
- UPC # 690830332060
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 10 ft |
Curtain Width | 10 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Manifold, 2 Valve, 5 ft., SMB Hose Set (QAL5SM)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER309L, 1 lb. (20AN61)
- WELLER Stand, ESD Safe (PH50)
- WELLER WELLER 60W Soldering Iron Kit (WLIRK6012A)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522HD-6X6)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (322-6X8)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (333-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (348-6X10)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (338-6X8)
- STEINER Welding Screen, 5 ft. H x 6 ft. W (538-5X6)
- STEINER Welding Curtain Partition Kit, 10ft x 8ft (AWY80)
- Steiner Welding Screens