Shop All Welding Screens
Steiner
Welding Curtain, 6 ft. H x 10 ft. W
Mfr # 322-6X10
Zoro # G9906849
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Standards California Fire Marshal Approved
- Withstand Temp. 150 Degrees F
- Grommet Placement 12 in Centers on Four Sides
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 322-6X10
- Zoro # G9906849
- UPC # 690830322061
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 10 ft |
Curtain Height | 6 ft |
Curtain Width | 10 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Shade 8, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Soldering Iron, Butane (UT-40SI)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71T11-035-10)
- MAG-MATE Magnetic Welding Square, 3 in. L, 55 lb. (WS11094AX3)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (333-6X6)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (322-6X8)
- STEINER Pipe Mounting System, For 2 In Dia Pipes (47301)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Orange (348-6X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- Steiner Welding Screens