Shop All Welding Screens
Steiner
Welding Curtain, 6 ft H, 8 ft W, Black
Mfr # 336-6X8
Zoro # G806016721
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards California Fire Marshal Approved
- Features Blocks Most UV Radiation
- Material Vinyl-Laminated Polyester
- coating-material Vinyl - Polyester
- Grommet Location Four Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 336-6X8
- Zoro # G806016721
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Details
Item | Welding Curtain |
Standards | California Fire Marshal Approved |
Features | Blocks Most UV Radiation |
Material | Vinyl-Laminated Polyester |
coating-material | Vinyl - Polyester |
Grommet Location | Four Sides |
Curtain Material Coating | Vinyl |
Resistance Properties | Flame Resistant, Mildew Resistant, Water Resistant |
Curtain Design | Curtain |
Grommet Material | Brass |
Curtain Material Color | Black |
Curtain Material Type | Polyester |
Fastener Type | Grommets |
Curtain Material Weight | 13 oz/sq yd |
Grommet Spacing | 12 in |
Opacity | Opaque |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Polyester, Curtain Material Coating Vinyl, Maximum Temperature Not Applicable, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Black, Curtain Material Weight 13 oz/sq yd, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets, Features Blocks Most UV Radiation, Grommet Hole Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- BERNARD Liner, 0.035-0.045 in, Conventional (L6A-15)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- STEINER Barrier Curtain, 10 ft. W x 6 ft. H, Clear (339-6X10)
- STEINER Barrier Curtain, 8 ft. W x 6 ft. H, Clear (339-6X8)
- STEINER Welding Curtain Partition Kit, 10ft x 8ft (AWY80)
- STEINER Welding Screens, 8 ft H, 8 ft L, Black (500HD-8X8)
- STEINER Protect-O-Screens (R) 6 ft Wx4 ft, Charcoal Gray (532-4X6)
- Steiner Welding Screens