Shop All Welding Screens
Steiner
Welding Curtain, 6 ft H, 10 ft W, Black
Mfr # 336-6X10
Zoro # G006016705
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl-Laminated Polyester
- Standards California Fire Marshal Approved
- Features Blocks Most UV Radiation
- coating-material Vinyl - Polyester
- Curtain Material Type Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 336-6X10
- Zoro # G006016705
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Curtain Width | 10 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Details
Material | Vinyl-Laminated Polyester |
Standards | California Fire Marshal Approved |
Item | Welding Curtain |
Features | Blocks Most UV Radiation |
coating-material | Vinyl - Polyester |
Curtain Material Type | Polyester |
Resistance Properties | Flame Resistant, Mildew Resistant, Water Resistant |
Grommet Location | Four Sides |
Grommet Spacing | 12 in |
Curtain Material Weight | 13 oz/sq yd |
Fastener Type | Grommets |
Grommet Material | Brass |
Curtain Material Coating | Vinyl |
Curtain Design | Curtain |
Curtain Material Color | Black |
Opacity | Opaque |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Polyester, Curtain Material Coating Vinyl, Maximum Temperature Not Applicable, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Black, Curtain Material Weight 13 oz/sq yd, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets, Features Blocks Most UV Radiation, Grommet Hole Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (E6010-332-05P)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- TEMPIL Temperature Indicator 400 deg. F, Liquid (24411)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (322-6X10)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (534-4X6)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- Steiner Welding Screens