Shop All Welding Helmets
Steiner
Welding Cap, Cotton, Universal
Mfr # KK001-X
Zoro # G1810685
original price:
$16.29
22% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Varies
- Size Universal
- Material 100% Cotton
- Style Cap
- Features Protects Head/Hair Under Helmet or Hard Hat, Soft Visor Protects Forehead or Back of Neck, Soft, Breathable, Absorbent Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # KK001-X
- Zoro # G1810685
- UPC # 690830110033
- Country of Origin United States
- Category Welding Helmets
Dimensions
Size | Universal |
Details
Item | Welding Cap |
Color | Varies |
Material | 100% Cotton |
Style | Cap |
Features | Protects Head/Hair Under Helmet or Hard Hat, Soft Visor Protects Forehead or Back of Neck, Soft, Breathable, Absorbent Cotton |
Reversable | Yes |
Garment Material | Cotton |
Description
Welding Cap, Style Cap, Material 100 Percent Cotton, Color Varies, Size Universal, Features Protects Head/Hair Under Helmet or Hard Hat, Soft Visor Protects Forehead or Back of Neck, Soft, Breathable, Absorbent Cotton, Reversable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Swivel Caster, Plastic, 4" dia. (008999)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (33N556)
- ALPHA FRY Solder 40/60 Rosin Genrl (31406)
- DYNAFLUX Glass Filter Plates, Size: 2in. x 4-1/4in., Shade: 10, 50PK (UV2410GF)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (9210-2X)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- STEINER Leather Welding Chaps (12174)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- TINKERTOOLS EZ Air Black Welding Helmet with Air Train (TI964692)
- Steiner Welding Helmets