Shop All Welding Screens
Steiner
Welding Booth, 8 ft W, 6 ft H, Orange
Mfr # 538WC-338-6X8
Zoro # G5122504
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Orange
- Protective Material Transparent Vinyl
- Material Weight 12 oz/sq yd
- Protective Width 8 ft
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 538WC-338-6X8
- Zoro # G5122504
- UPC # 690830538684
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Panel Height | 6 ft |
Frame Tube Size | 1 in |
Panel Width | 8 ft |
Frame Leg Length | 1.1 in |
Overall Width | 8 ft |
Description
Welding Booth, Opacity Tinted Transparent, Maximum Temperature 150 Degrees F, Overall Width 8 ft, Overall Height 6 ft, Panel Material Color Orange, Panel Material Vinyl, Panel Weight 12 oz/sq yd, Panel Material Thickness 0.36 mm, Resistance Properties Rust Resistant, Fastener Type Grommets, Frame Finish Enamel Finish, Frame Leg Length 1.1 in, Frame Material Steel, Frame Tube Size 1 in, Included Panels (3) Curtains, Panel Height 6 ft, Panel Width 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- ALL-STATE Aluminum Solder, Tube, 1 lb. (69071030)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Hose 13 ft. L, 15A (54D215)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-338F-6X6)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- STEINER Welding Screen, 8 ft. W, 6ft, 0.016 in., Red (584HD-338F-6X8)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- POWERWELD Replacement Welding Curtain, 6' x 6', Yellow (PWRC66YE)
- Steiner Welding Screens