Shop All Welding Protection Accessories
Steiner
Welding Blanket, Tan, 150 ft. W x 5 ft. H
Mfr # 382-60R
Zoro # G6098041
product price: $463.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Height 5 ft.
- Welding Protection Sub-Category Blankets
- Protective Width 150 ft
- Material Weight 24 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 382-60R
- Zoro # G6098041
- UPC # 690830682615
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 5 ft. |
Protective Width | 150 ft |
Protective Height | 5 ft |
Width | 150 ft. |
Overall Width | 5 ft |
Overall Length | 150 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Tan, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-1873303 Mig Welding Plier (586-1873303)
- BESSEY Table Clamp, 6500 lb., 1-47/64in.H (TWM28-30-12)
- AMERICAN BEAUTY TOOLS Soldering Iron, 175w, 3/8 In, 1025 F (3138X-175)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- STEINER Welding Blanket Roll, 50ft.W, 4ft.H, Black (316-48RF)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Black (376-6X10)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (317-4X6)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (379-60R)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- Steiner Welding Protection Accessories