Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 8 ft. H x 8 ft. W
Mfr # 364-8X8
Zoro # G9906900
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 8 ft
- Protective Height 8 ft
- Features Not Recommended for Stress Relief
- Grommet Placement 24 in Centers on Four Sides
- Protective Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 364-8X8
- Zoro # G9906900
- UPC # 690830364887
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 8 ft |
Protective Height | 8 ft |
Grommet Hole Diameter | 3/8 in |
Overall Length | 8 ft |
Overall Width | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color Yellow, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- MSA SAFETY Msa 454-475405 Skullgard Cap With Fas-Trac Suspension; Large; Natural Tan (454-475405)
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- LINCOLN ELECTRIC Propane Torch (KH825-03)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (382-72R)
- STEINER Welding Blanket, 18 in.W, Black (316-18X18)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Tan (372-6X6)
- STEINER Welding Blanket, 3 ft. W x 4 ft. H, Black (376-3X4)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W (374-60R)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A82)
- Steiner Welding Protection Accessories