Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 6 ft. H x 8 ft. W
Mfr # 374-6X8
Zoro # G9906998
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 8 ft
- Grommet Placement 24 in Centers on Four Sides
- Protective Color Yellow
- Withstand Temp. 1,000 Degrees F
- Material Weight 28 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 374-6X8
- Zoro # G9906998
- UPC # 690830374862
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Overall Length | 8 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Yellow, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- TECHFLEX Hot Knife Cutting Tool, Bench Mount (HKB0.00WH)
- HARRIS Gouging Tip Propane (6290-1GG)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/8 In, PK2 (13N24L)
- STEINER Welding Blanket Roll, 10 ft. H x 10 ft. W (374-10X10)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (317-6X8)
- STEINER Welding Blanket, 8 ft L, 6 ft W, Pink (385-6X8)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- STEINER Welding Blanket, Tan, 150 ft. W x 5 ft. H (382-60R)
- Steiner Welding Protection Accessories