Shop All Welding Protection Accessories
Steiner
Welding Blanket Roll, 6 ft. H x 8 ft. W
Mfr # 364-6X8
Zoro # G9906891
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Not Recommended for Stress Relief
- Protective Color Yellow
- With Grommet / Without Grommet With Grommet
- Standards FM Approved
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 364-6X8
- Zoro # G9906891
- UPC # 690830364863
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 6 ft |
Protective Width | 8 ft |
Grommet Hole Diameter | 3/8 in |
Overall Width | 6 ft |
Overall Length | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Yellow, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L (DP-200)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E347-332-05)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Orange (369-6X8)
- STEINER Welding Blanket Roll, 150ft. W, 5ft. H, Tan (372-60R)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (374-6X6)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- STEINER Welding Blanket, 8 ft L, 6 ft W, Pink (385-6X8)
- Steiner Welding Protection Accessories